Beli ride on scrubber driers karcher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp (Mesin Poles Lantai)atribut:
- Part Number: 1.161.306.0
- Rated Input Power (W): 2200
- Capacity tank (l): 90
- Compatible for: Profesional floor care used
- Battery (V): 24
- Battery Voltage (V): 24
- Brush Working Width (mm): 550
- Brush contact pressure (g/cm²/kg): 20/315/28/35
- Dimensions (mm): 1450x800x1200
- Fresh/Dirty Water Tank (L): 90/90
- Theoretical Area Performance (m²/hour): 3375
- Traction Motor (W): 600
- Working Width Vacuuming (mm): 850
- KARCHER Professional Ride On Scrubber Driers PackageDeskripsi:The manoeuvrable alternative to any large walk-behind machine! The B 90 R Classic Bp ride-on scrubber dryer features the new brush head generation. Roller and disc brush heads can be used in different working widths (55-75 cm). The brushes are driven by a star-wheel mechanism. With a turning circle of only 1.6 m, this machine is very flexible and offers excellent manoeuvrability. This machine also features an extended tank capacity and is easy to fill with fresh water. Compact for easy storage and transport, for example in lifts. Openings in the battery compartment ensure adequate ventilation also during long periods of use. An additional flat pleated filter protects the turbine against corrosion.atribut:
- Dimension(mm): Brush head R 75 S :520x810x280 , D 75 S brush head : 810x490x280
- Working width of brushes (mm): 550 - 750
- Fresh/Dirty Water Tank (L): 90 / 90
- Battery (V): 24
- Battery Runtime (hour): max. 4
- Brush contact pressure (g/cm²/kg): 20 - 315 / 28 - 35
- Drive Type: Battery
- Number of Brushes (pcs): D 75 S brush head : 2, Brush head R 75 S : 2
- Power (W): Brush head R 75 S : 1200, D 75 S brush head : 1200
- Practical Area Performance (m²/hour): 3375
- Rated Input Power (W): 2200
- Theoretical Area Performance (m²/hour): 4500
- Traction Motor (W): 600
- Voltage (V): Brush head R 75 S : 24, D 75 S brush head : 24
- Weight (kg): Brush head R 75 S : 33.1, D 75 S brush head : 44.4
- Working Width (mm): 750 (D 75 S brush head), 750 (Brush head R 75 S)
- Working Width Vacuuming (mm): 850 - 940
- KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)Deskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai)atribut:
- Part Number: 1.246-020.2
- Compatible for: Profesional floor care used
- Battery (V): 36
- Battery Runtime (hour): Maximum 5
- Brush Contact Pressure (g/cm²): 34-560
- Brush Rotation Speed (rpm): 180-1300
- Dimensions (mm): 1790x1080x1410
- Dirty Water Tank (L): 150
- Fresh Water Tank (L): 150
- Practical Area Performance (m²/hour): 3200
- Theoretical Area Performance (m²/hour): 4500
- Working Widht Vacuuming (mm): 940-1060
- Working Widht With 1-Side Brush (mm): 1300
- Working Widht of Brushes (mm): 750-900
- KARCHER HOME & GARDEN Scrubber Polishers Diamond Padatribut:
- Part Number: 6.371.260.0
- Compatible for: B 250 R Bp, B 40 C Bp, B 40 C Ep 240V, BD 100/250 R Bp, BD 100/250 R I Bp, BD 50/40 RS Bp, BDP 50/1500 C
- Color: White
- Diameter (mm): 508
- Hardbess/Brush Type: Coarse
- KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai)atribut:
- Part Number: 1.291.141.0
- Rated Input Power (W): 1100
- Brush Speed (rpm): 1500
- Working Width (mm): 508
- Compatible for: Profesional floor care used
- Brush Contact Pressure (g/cm²): 4
- Current Type (V/Hz): 230/50
- Dimensions (mm): 760x550x1250
- Maximum Area Performance (m²/hour): 900
- Working Width Vacuuming (mm): 560
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)Deskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Deskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- VIPER Scrubber Drier Ride on SetDeskripsi:The AS530R is The First Mini-Riding Floor Automation in The Viper Series. Efficient Cleaning is Recommended For Users at Affordable Prices. With Its Large Tank Capacity and High Battery Performance, It Provides Hours of Cleaning Even in Areas Over 5000m2.atribut:
- Brush Speed: 160RPM
- Efficiency Rate: 2650 m2/ hour
- Maximum Climbing Gradient: 10%
- Front Wheel Dimensions: 17.5cm
- Brush/Pad Diameter: 530mm
- Sound Pressure Level: 69dBa
- Dimensions: 1360x580x1120mm
- Fresh Water Tank: 72L
- Dirty Water Tanki: 73L
- cleaning width: 530mm
- Vacuum Motor Power: 400 W
- Brush Motor: 450 W
- Drive Motor HP (W): 300 W
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Goldie Ride On Scrubber Dryeratribut:
- Cleaning Width (cm): 85
Daftar Harga ride on scrubber driers karcher Terbaru October 2026
| KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp (Mesin Poles Lantai) | Rp259.999.900 |
| KARCHER Professional Ride On Scrubber Driers Package | Rp339.999.900 |
| KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai) | Rp149.999.900 |
| KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai) | Rp259.999.900 |
| KARCHER HOME & GARDEN Scrubber Polishers Diamond Pad | Rp6.899.900 |
| KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai) | Rp44.999.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai) | Rp159.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp27.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101543031-1.jpg)

/56P103766186-1.jpg)
/P101543048-1.jpg)

/P101543116-1.jpg)
/dvP101543499-2.jpg)

/P102092316-2.jpg)

/gtP101517605-6.jpg)

/rmP102038994-3.jpg)

/P102169827-1.jpg)
/P102093566-3.jpg)


/P101543543-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)